Shop All Air Cylinders
Speedaire
Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting
Mfr # 5TEC8
Zoro # G7649713
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 6 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5TEC8
- Zoro # G7649713
- UPC # 190735637654
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 6 in |
Rod Dia. | 1.375 in |
Overall Length | 10.25 in |
Rod Thread Length | 1 5/8 in |
Port Size | 1/2 in NPT |
Dimension Nt | 3/4"-10 |
Dimension B | 2 in |
Rod Thread Size | 1"-14 |
Dimension E | 6 1/2 in |
Dimension A | 1 5/8 in |
Air Cylinder Bore Dia. | 6 in |
Dimension J | 1.5 in |
Dimension C | 0.625 in |
Dimension Kk | 1"-14 |
Stroke Length | 2 in |
Overall Height | 10 1/2 in |
Bore Diameter | 6 in |
Rod Diameter | 1 3/8 in |
Inlet Size | 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 6 in, Cushion Type Adjustable, Stroke Length 2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 10 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- CAMOZZI #6520 05-04, Swivel Male Elbow, 5/16" OD X 1/4" NPT (6520 05-04)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308Z)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- SPEEDAIRE Air Cylinder, 6 in Bore, 14 in Stroke, NFPA Double Acting (5UZZ7)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMC125-0200CS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB075-1200)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- Speedaire Pneumatic System Components