Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 6X467
Zoro # G3024533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X467
- Zoro # G3024533
- UPC # 190735680735
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 4 in |
Rod Dia. | 1 in |
Overall Length | 12.75 in |
Rod Thread Length | 1 1/8 in |
Port Size | 3/8 in NPT |
Dimension D | 0.813 in |
Dimension C | 0.5 in |
Dimension A | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Dimension E | 4.5 in |
Dimension B | 1.499 in |
Dimension Kk | 3/4"-16 |
Dimension J | 1.25 in |
Dimension Nt | 1/2"-13 |
Dimension G | 1.75 in |
Air Cylinder Bore Dia. | 4 in |
Stroke Length | 6 in |
Inlet Size | 3/8 in |
Bore Diameter | 4 in |
Overall Height | 12 3/4 in |
Rod Diameter | 1 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Mounting Type Tapped Hole, Bore Diameter 4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 12 3/4 in, Maximum Operating Pressure 250 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.