Shop All Air Cylinders
Speedaire
Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting
Mfr # 5VLR8
Zoro # G7664063
original price:
$653.79
18% off
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VLR8
- Zoro # G7664063
- UPC # 190735666333
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 4 in |
Rod Dia. | 1 in |
Overall Length | 36.75 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/2 in |
Dimension Kk | 3/4-16 |
Air Cylinder Bore Dia. | 4 in |
Rod Thread Size | 3/4"-16 |
Dimension E | 4 1/2 in |
Inlet Size | 1/2 in |
Stroke Length | 30 in |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Overall Height | 36 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 30 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 36 3/4 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM 14503P King 1-1/2" Horizontal Oil Tank Gauge (14503P)
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (6X399)
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting (5VLX5)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting (5TEA4)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 300 mm Stroke, Round Body Double Acting (CDG5EA25SR-300)
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting (5VLL3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5MME4)
- FESTO Standards-Based Cylinder DNC-50-50-PPV (DNC-50-50-PPV)
- Speedaire Air Cylinders