Shop All Air Cylinders
Speedaire
Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting
Mfr # 5VLR3
Zoro # G7664011
original price:
$538.87
16% off
new price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLR3
- Zoro # G7664011
- UPC # 190735666289
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 4 in |
Rod Dia. | 1 in |
Overall Length | 28.75 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/2 in |
Dimension E | 4 1/2 in |
Dimension Kk | 3/4-16 |
Air Cylinder Bore Dia. | 4 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Stroke Length | 22 in |
Inlet Size | 1/2 in |
Overall Height | 28 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 22 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 28 3/4 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-037 Two-Piece Clamping Collar Recessed Screw (H2C-037)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V50 (1B5V50)
- SPEEDAIRE Air Cylinder, 4 in Bore, 9 in Stroke, NFPA Double Acting (5VLL7)
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5VLK5)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDME125-0400)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC150-0300)
- FESTO Round Cylinder DSNU-S-16-30-P-A (DSNU-S-16-30-P-A)
- Speedaire Pneumatic System Components