Shop All Air Cylinders
Speedaire
Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting
Mfr # 5VCR8
Zoro # G7644646
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 4 in
- Max. Pressure 250 psi
- Body Material Steel
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VCR8
- Zoro # G7644646
- UPC # 190735656358
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 4 in |
Rod Dia. | 1 in |
Overall Length | 17.25 in |
Rod Thread Length | 1 1/8 in |
Port Size | 3/8 in NPT |
Dimension C | 1/2 in |
Dimension E | 4 1/2 in |
Air Cylinder Bore Dia. | 4 in |
Rod Thread Size | 3/4"-16 |
Dimension J | 1.25 in |
Dimension Nt | 1/2"-13 |
Dimension A | 1 1/8 in |
Dimension Kk | 3/4"-16 |
Dimension B | 1 1/2 in |
Stroke Length | 10 1/2 in |
Overall Height | 17 1/4 in |
Bore Diameter | 4 in |
Rod Diameter | 1 in |
Inlet Size | 3/8 in |
Description
Air Cylinder, Body Material Steel, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 4 in, Cushion Type Adjustable, Stroke Length 10 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 17 1/4 in, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multiple Distributor QSLV6-1/4-1/4-U (QSLV6-1/4-1/4-U)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9137, Pressure Line, 60 micron, Outside-In (MF0061255)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB150-0700)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting (5VLD9)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC075-0300CS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB150-1200)
- Speedaire Pneumatic System Components