Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # NCDME075-0300
Zoro # G3401885
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
- Rod Thread Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDME075-0300
- Zoro # G3401885
- UPC # 190735642160
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 7.53 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.25 in |
Port Size | 1/8 in NPT |
Dimension D | 5/8"-18 UNF |
Rod Thread Size | 1/4"-28 |
Air Cylinder Bore Dia. | 3/4 in |
Dimension B | 0.86 in |
Dimension A | 7 53/100 in |
Dimension E | 1/8 in NPT |
Dimension C | 7 1/4 in |
End Cap Length | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 3/4 in |
Body Diameter | 7/8 in |
Stroke Length | 3 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDME075-0200)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDME075-0100)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VLE2)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting (NCDMB125-0100CS)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF3)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDME106-0600)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- Speedaire Pneumatic System Components