Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting
Mfr # 5YCJ6
Zoro # G4499923
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCJ6
- Zoro # G4499923
- UPC # 190735673775
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.3125 in |
Overall Length | 1.185 in |
Rod Thread Length | 29/64 in |
Port Size | #10-32 UNF |
Dimension E | 10-32 |
Air Cylinder Bore Dia. | 3/4 in |
Dimension C | 1.22 in |
Dimension L | 10-32 |
Dimension F | 0.31 in |
Dimension J | 0.34 in |
Rod Thread Size | #10-32 |
Dimension D | #6 |
Dimension H | 0.25 in |
Dimension A | 1 1/2 in |
Rod Diameter | 5/16 in |
Stroke Length | 1/2 in |
Inlet Size | #10-32 |
Bore Diameter | 3/4 in |
Overall Height | 1 3/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Height 1 3/16 in, Inlet Gender Female, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Service kit, For 5Z647 (SK668)
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-41)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting (C76F32-10)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (5VNK3)
- SPEEDAIRE Air Cylinder, 3 in Bore, 8 in Stroke, Round Body Double Acting (5VMY3)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85E20-80)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting (5MMF5)
- FESTO Clamping Module EV-20/180-5 (EV-20/180-5)
- Speedaire Pneumatic System Components