Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 5MMC4
Zoro # G2566356
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5MMC4
- Zoro # G2566356
- UPC # 190735632482
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 5.53 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 1/4"-28 |
Air Cylinder Bore Dia. | 3/4 in |
Dimension Kk | 1/4"-28 UNF |
Dimension E | 0.38 in |
Dimension B | 0.624 in |
Dimension Cb | 0.38 in |
Dimension Cc | 0.25 in |
Dimension L | 0.34 in |
Dimension N1 | 5/8"-18 |
Dimension A | 1/2 in |
Dimension Cd | 0.25 in |
Rod Diameter | 1/4 in |
Bore Diameter | 3/4 in |
Overall Height | 5 1/2 in |
Nose Mount Thread Size | 5/8"-18 |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 5 1/2 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 100 (FBS66-100K)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40-2 Chain Size, 13 # of Teeth (D40BS13H X 1/2)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC088-1000)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC075-0100)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, Round Body Double Acting (5VNC2)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (4MU44)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB125-0700)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSRM06.00)
- Speedaire Pneumatic System Components