Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting
Mfr # 5YCJ8
Zoro # G4499914
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCJ8
- Zoro # G4499914
- UPC # 190735673799
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.3125 in |
Overall Length | 1.685 in |
Rod Thread Length | 29/64 in |
Port Size | #10-32 UNF |
Dimension J | 0.34 in |
Dimension L | 10-32 |
Rod Thread Size | #10-32 |
Dimension H | 0.25 in |
Dimension E | 10-32 |
Dimension D | 6 in |
Dimension F | 0.31 in |
Dimension A | 1 1/2 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension C | 1.22 in |
Inlet Size | #10-32 |
Stroke Length | 1 in |
Overall Height | 1 11/16 in |
Bore Diameter | 3/4 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Height 1 11/16 in, Inlet Gender Female, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring, BL10952 (BL10952)
- K-TOOL INTERNATIONAL Nylon Recoil Hose 1/4X25 Ft. (KTI71025)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Compact Double Acting (5YCJ6)
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC088-1000)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB200-1000)
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting (5VLU2)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (5VKZ4)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 25 mm Stroke, ISO Double Acting (CD85E20-25-B)
- Speedaire Air Cylinders