Shop All Air Cylinders
Speedaire
Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 6CPX4
Zoro # G3502633
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6CPX4
- Zoro # G3502633
- UPC # 190735679395
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3 in |
Rod Dia. | 0.75 in |
Overall Length | 11.5 in |
Rod Thread Length | 1 1/4 in |
Port Size | 3/8 in NPTF |
Rod Thread Size | 5/8"-18 |
Dimension Kk | 5/8"-18 UNF |
Dimension B | 1.63 in |
Dimension J | 0.31 in |
Dimension A | 1 1/4 in |
Dimension D | 0.625 in |
Dimension E | 2 in |
Dimension C | 0.38 in |
Dimension Cc | 0.75 in |
Air Cylinder Bore Dia. | 3 in |
Dimension N1 | 1 1/2"-12 |
Stroke Length | 5 in |
Rod Diameter | 3/4 in |
Bore Diameter | 3 in |
Overall Height | 11 1/2 in |
Inlet Size | 3/8 in |
Nose Mount Thread Size | 1 1/2"-12 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3 in, Cushion Type None, Stroke Length 5 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 11 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-7/16 In, St (3ZN84)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJSR06310A)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6CPX3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (4MU44)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC125-1000)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, Round Body Double Acting (5VNC2)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting (NCDME200-0900)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- Speedaire Air Cylinders