Shop All Air Cylinders
Speedaire
Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting
Mfr # 5YCP4
Zoro # G7426124
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCP4
- Zoro # G7426124
- UPC # 190735674024
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3 in |
Rod Dia. | 0.875 in |
Overall Length | 3.375 in |
Rod Thread Length | 47/64 in |
Port Size | 1/4 in NPT |
Dimension F | 0.88 in |
Dimension L | 1/4 in NPT |
Dimension H | 0.75 in |
Dimension D | 1/4 in |
Rod Thread Size | 5/8"-18 |
Dimension C | 3.78 in |
Dimension E | 5/8"-18 |
Dimension J | 0.69 in |
Air Cylinder Bore Dia. | 3 in |
Dimension A | 4 1/4 in |
Rod Diameter | 7/8 in |
Stroke Length | 2 in |
Overall Height | 3 3/8 in |
Inlet Size | 1/4 in |
Bore Diameter | 3 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 3 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 3 3/8 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L100 (124L100G)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Compact Double Acting (5YCP6)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMR106-0800)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMB075-0600)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting (2W489)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, Round Body Double Acting (5VMW0)
- FESTO Standards-Based Cylinder DNC-63-320-PPV (DNC-63-320-PPV)
- Speedaire Pneumatic System Components