Shop All Air Cylinders
Speedaire
Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting
Mfr # 5VLK2
Zoro # G7663941
original price:
$583.58
12% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VLK2
- Zoro # G7663941
- UPC # 190735665879
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Rod Dia. | 1 in |
Overall Length | 42.75 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Dimension Kk | 3/4-16 |
Air Cylinder Bore Dia. | 3 1/4 in |
Dimension E | 3 3/4 in |
Rod Diameter | 1 in |
Bore Diameter | 3 1/4 in |
Overall Height | 42 3/4 in |
Inlet Size | 1/2 in |
Stroke Length | 36 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 36 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 42 3/4 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Compressor Shut-Off Kit, 3/8" (PA117000AV)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting (5VLF6)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting (5VLF9)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting (5VLH8)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting (5VLJ4)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting (5VKY7)
- FESTO Standards-Based Cylinder ESNU-8-25-P-A (ESNU-8-25-P-A)
- Speedaire Air Cylinders