Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 6X383
Zoro # G3114054
original price:
$195.60
18% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X383
- Zoro # G3114054
- UPC # 190735680551
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 11.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension J | 1 in |
Air Cylinder Bore Dia. | 2 in |
Dimension B | 1.124 in |
Dimension Db | 5/16"-24 |
Rod Thread Size | 1/2"-20 |
Dimension Nt | 5/16"-18 |
Dimension G | 1.5 in |
Dimension A | 3/4 in |
Dimension E | 2.5 in |
Dimension Kk | 1/2"-20 |
Dimension C | 0.375 in |
Bore Diameter | 2 in |
Inlet Size | 1/4 in |
Rod Diameter | 5/8 in |
Overall Height | 11 3/8 in |
Stroke Length | 6 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 11 3/8 in, Maximum Operating Pressure 250 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, Straight (2404-32-32)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- TITUS Motor, 277V, 1/2 HP (10051404)
- CLIMAX METAL PRODUCTS H2C-150-S Two-Piece Clamping Collar Recessed Screw (H2C-150-S)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (6CZZ4)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCK5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Compact Double Acting (5YCN7)
- FESTO Standards-Based Cylinder DSNU-16-15-PPS-A (DSNU-16-15-PPS-A)
- Speedaire Air Cylinders