Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 5ZEC1
Zoro # G2616512
product price: $97.09
/ea
Free Shipping & Returns
$97.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZEC1
- Zoro # G2616512
- UPC # 190735678053
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 9.57 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Dimension D | 0.50 in |
Air Cylinder Bore Dia. | 2 in |
Dimension C | 0.38 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 22/25 in |
Dimension N1 | 1 1/4"-12 |
Dimension Kk | 1/2"-20 UNF |
Dimension J | 0.31 in |
Dimension E | 1.25 in |
Dimension B | 1.374 in |
Dimension Cc | 0.625 in |
Bore Diameter | 2 in |
Rod Diameter | 5/8 in |
Stroke Length | 4 in |
Inlet Size | 1/4 in |
Overall Height | 9 9/16 in |
Nose Mount Thread Size | 1 1/4"-12 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 9 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- D&D Belt, VS, 1.437 x 46.8in OC (2322V461)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50B16H X 5/8 MPB)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEC5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (6X379)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5VML4)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME075-1200)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR075-0400)
- Speedaire Pneumatic System Components