Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting
Mfr # 6ZC54
Zoro # G2694842
original price:
$359.73
16% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6ZC54
- Zoro # G2694842
- UPC # 190735681053
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 7.625 in |
Port Size | 1/4 in NPT |
Dimension B | 0.90 in |
Dimension E | 2 1/2 in |
Dimension N | 0.526 in |
Dimension Gs | 0.5 in |
Dimension A | 3/4 in |
Dimension F | 0.375 in |
Dimension D | 1.052 in |
Dimension Bb | 0.312 in |
Dimension C | 3/4 in |
Dimension G | 1.5 in |
Dimension J | 1 in |
Dimension Kk | 1/4"-28 |
Air Cylinder Bore Dia. | 2 in |
Dimension Hd | 0.5 in |
Dimension Nt | 5/16"-18 |
Inlet Size | 1/4 in |
Rod Diameter | 5/8 in |
Overall Height | 7 5/8 in |
Bore Diameter | 2 in |
Stroke Length | 4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- ARO Valve, Air, Pilot (A249PD)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, ISO Double Acting (6ZC55)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5MME4)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (4MU39)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMC106-0400)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 700 mm Stroke, Rodless Double Acting (CY3B32TN-700)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- Speedaire Pneumatic System Components