Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting
Mfr # 5YCL8
Zoro # G6044044
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCL8
- Zoro # G6044044
- UPC # 190735673942
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.75 in |
Overall Length | 1.825 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Dimension D | #10 |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 2 in |
Dimension E | 1/2"-20 |
Dimension L | 1/8 in NPT |
Dimension A | 3 3/25 in |
Dimension F | 0.75 in |
Dimension H | 0.63 in |
Dimension J | 0.53 in |
Dimension C | 2.69 in |
Rod Diameter | 3/4 in |
Inlet Size | 1/8 in |
Stroke Length | 3/4 in |
Bore Diameter | 2 in |
Overall Height | 1 13/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type None, Stroke Length 3/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 1 13/16 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- GATES Tri-Power Belts, CX68 (CX68)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-210)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB075-0400)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR075-0400)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMB075-0600)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Compact Double Acting (3ATG2)
- SPEEDAIRE Air Cylinder, 6 in Bore, 14 in Stroke, NFPA Double Acting (5UZZ7)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- Speedaire Air Cylinders