Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5ZEG2
Zoro # G3155372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZEG2
- Zoro # G3155372
- UPC # 190735678466
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 8.94 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Dimension Cb | 0.75 in |
Dimension E | 0.75 in |
Dimension N1 | 1 1/4"-12 |
Air Cylinder Bore Dia. | 2 in |
Dimension B | 1.374 in |
Dimension D | 0.50 in |
Dimension A | 22/25 in |
Dimension Cd | 0.376 in |
Rod Thread Size | 1/2"-20 |
Dimension Kk | 1/2"-20 UNF |
Dimension L | 0.56 in |
Dimension Cc | 0.625 in |
Rod Diameter | 5/8 in |
Stroke Length | 2 in |
Nose Mount Thread Size | 1 1/4"-12 |
Bore Diameter | 2 in |
Overall Height | 8 15/16 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 8 15/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.