Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 2 in Stroke, Compact Double Acting
Mfr # 5YCU8
Zoro # G6044157
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCU8
- Zoro # G6044157
- UPC # 190735674291
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.75 in |
Overall Length | 3.955 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 2 in |
Dimension L | 1/8 in NPT |
Dimension F | 0.75 in |
Dimension A | 3 3/25 in |
Dimension E | 1/2"-20 |
Dimension H | 0.63 in |
Dimension D | #10 |
Dimension J | 0.53 in |
Dimension C | 2.69 in |
Inlet Size | 1/8 in |
Overall Height | 3 15/16 in |
Bore Diameter | 2 in |
Stroke Length | 2 in |
Rod Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 3 15/16 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRollerChnSprckt, QuickDetach, SF, 1in (80SF24H)
- TRIM Semi-Synthetic Cutting Oil, Drum, 54 gal. (MS590XT/54)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z469)
- HANSEN Fitting 1/4Inx1/4In Pipe 90 Degree (9405X4X4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting (5YCU7)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting (5YCU5)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, NFPA Double Acting (5VLA8)
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting (4MU51)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC150-0300CS)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCV4)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- Speedaire Air Cylinders