Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting
Mfr # 5YCU5
Zoro # G7426167
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5YCU5
- Zoro # G7426167
- UPC # 190735674260
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.75 in |
Overall Length | 2.455 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Dimension A | 3 3/25 in |
Dimension F | 0.75 in |
Dimension D | #10 |
Dimension J | 0.53 in |
Air Cylinder Bore Dia. | 2 in |
Dimension C | 2.69 in |
Dimension H | 0.63 in |
Dimension E | 1/2"-20 |
Rod Thread Size | 1/2"-20 |
Dimension L | 1/8 in NPT |
Stroke Length | 1/2 in |
Overall Height | 2 7/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 3/4 in |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 2 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E590)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311 C4 (6311 C/4)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Compact Double Acting (5YCU8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Compact Double Acting (5YCU7)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 11 in Stroke, Round Body Double Acting (NCDGBA50-1100)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting (5MMF5)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC075-0300CS)
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting (5VNC0)
- FESTO Compact Cylinder ADN-16-30-A-P-A (ADN-16-30-A-P-A)
- Speedaire Pneumatic System Components