Shop All Air Cylinders
Speedaire
Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 6CPY6
Zoro # G3476767
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 6CPY6
- Zoro # G3476767
- UPC # 190735679517
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 10.94 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Rod Thread Size | 1/2"-20 |
Dimension A | 22/25 in |
Dimension Kk | 1/2"-20 UNF |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension Cc | 0.625 in |
Dimension L | 0.56 in |
Dimension Cb | 0.75 in |
Dimension D | 0.50 in |
Dimension N1 | 1 3/8"-12 |
Dimension B | 1.50 in |
Dimension E | 0.75 in |
Dimension Cd | 0.376 in |
Inlet Size | 1/4 in |
Nose Mount Thread Size | 1 3/8"-12 |
Overall Height | 10 15/16 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Stroke Length | 4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 10 15/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Mid Extension Kit (MDE072A)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2203345 (2203345)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting (5VLH8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB075-0300)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 20 in Stroke, NFPA Double Acting (5PEW9)
- SPEEDAIRE Air Cylinder, 3 in Bore, 5 in Stroke, Round Body Double Acting (6CPX4)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- FESTO Standards-Based Cylinder DSBC-40-400-PPVA-N3 (DSBC-40-400-PPVA-N3)
- Speedaire Pneumatic System Components