Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 24 in Stroke, Rodless Double Acting (Discontinued)
Mfr # 5PED0
Zoro # G7663713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 116 psi
- Body Material Aluminum
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5PED0
- Zoro # G7663713
- UPC # 190735634158
- Country of Origin Germany
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Overall Length | 40 7/8 in |
Port Size | 1/2 in NPT |
Dimension C | 12.6 in |
Dimension B | 1/2 in NPT |
Dimension Ag | 0.98 in |
Dimension EB | 11.50mm |
Dimension E | 12.60mm |
Dimension J | 4.13 in |
Dimension A | 8 23/50 in |
Dimension L | M10 x 24 in |
Dimension Ae | 5.39 in |
Dimension D | 1/2 in NPT |
Dimension G | 4.33 in |
Dimension Af | M8 |
Dimension M | 0.35 in |
Dimension F | 0.3 in |
Dimension H | 1.97 in |
Dimension I | M8 |
Air Cylinder Bore Dia. | 2 1/2 in |
Bore Diameter | 2 1/2 in |
Stroke Length | 24 in |
Inlet Size | 1/2 in |
Description
Air Cylinder, Mounting Style Tapped End Caps, Bore Diameter 2 1/2 in, Stroke Length 24 in, Inlet Size 1/2 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Inch, End Cap Material Aluminum, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.