Shop All Air Cylinders
Speedaire
Air Cylinder, 2 1/2 in Bore, 20 in Stroke, NFPA Double Acting
Mfr # 5PEW9
Zoro # G7657413
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5PEW9
- Zoro # G7657413
- UPC # 190735635544
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 25.875 in |
Rod Thread Length | 3/4 in |
Port Size | 3/8 in NPT |
Dimension J | 1 in |
Dimension D | 1/2 in |
Dimension E | 3 in |
Dimension B | 1.125 in |
Rod Thread Size | 1/2"-20 |
Dimension Kk | 1/2"-20 |
Dimension F | 0.375 in |
Dimension C | 0.375 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension G | 1.5 in |
Dimension A | 3/4 in |
Overall Height | 25 7/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 20 in |
Inlet Size | 3/8 in |
Bore Diameter | 2 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Flange, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 20 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Mounting Location Rear, Tie Rod Material Stainless Steel, Overall Height 25 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (5L770)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDME075-0100)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- FESTO Compact Cylinder ADVU-32-25-A-P-A (ADVU-32-25-A-P-A)
- Speedaire Pneumatic System Components