Shop All Air Cylinders
Speedaire
Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Compact Double Acting
Mfr # 5YCN7
Zoro # G6044141
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCN7
- Zoro # G6044141
- UPC # 190735673997
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.75 in |
Overall Length | 3.315 in |
Rod Thread Length | 45/64 in |
Port Size | 1/4 in NPT |
Dimension E | 1/2"-20 |
Dimension C | 3 1/4 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension D | 1/4 in |
Dimension J | 0.66 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 3 3/4 in |
Dimension F | 0.75 in |
Dimension H | 0.63 in |
Dimension L | 1/4 in NPT |
Overall Height | 3 5/16 in |
Rod Diameter | 3/4 in |
Stroke Length | 2 in |
Inlet Size | 1/4 in |
Bore Diameter | 2 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 3 5/16 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY05030-100)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- CARLISLE 480L050 Synchro-Cog Timing Belt (480L050)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB125-0700)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting (5YCT3)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 9 in Stroke, NFPA Double Acting (5VLG6)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC150-0200)
- FESTO Standards-Based Cylinder DSNU-25-15-P-A (DSNU-25-15-P-A)
- Speedaire Air Cylinders