Shop All Air Cylinders
Speedaire
Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting
Mfr # 5UZC8
Zoro # G7425503
original price:
$324.33
18% off
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5UZC8
- Zoro # G7425503
- UPC # 190735651216
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 17.5 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension Kk | 1/2"-20 |
Dimension Nt | 3/8"-16 |
Dimension G | 1.5 in |
Dimension B | 1.125 in |
Dimension E | 3 in |
Rod Thread Size | 1/2"-20 |
Dimension J | 1 in |
Dimension C | 0.375 in |
Dimension A | 3/4 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Bore Diameter | 2 1/2 in |
Overall Height | 17 1/2 in |
Stroke Length | 12 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 1/2 in, Cushion Type Adjustable, Stroke Length 12 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 17 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- FESTO Adapter AD-1/4NPT-G1/4-I (AD-1/4NPT-G1/4-I)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243216)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (5VLC2)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME200-1000)
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting (5VLP1)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (5ZEH6)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- FESTO Compact Cylinder ADN-25-60-A-P-A (ADN-25-60-A-P-A)
- Speedaire Pneumatic System Components