Shop All Air Cylinders
Speedaire
Air Cylinder, 1 in Bore, 12 in Stroke, Rodless Double Acting
Mfr # 3FE23
Zoro # G2539722
original price:
$506.44
8% off
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Tube Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 3FE23
- Zoro # G2539722
- UPC # 190735620908
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 in |
Overall Length | 13 7/8 in |
Port Size | 1/8 in NPT |
Dimension G | 2.05 in |
Dimension B | 1/8 in NPT |
Dimension L | M5 |
Dimension E | 1.77 in |
Dimension A | 3 47/50 in |
Dimension J | 1.89 in |
Dimension C | 5.12 in |
Dimension H | 1.26 in |
Dimension I | M5 x 7 in |
Dimension Af | M5 |
Dimension Ag | 0.79 in |
Dimension Ae | 2.36 in |
Dimension D | 3.54 in |
Air Cylinder Bore Dia. | 1 in |
Dimension EB | 0.62 in /3.68 in |
Dimension F | 0.2 in |
Bore Diameter | 1 in |
Inlet Size | 1/8 in |
Stroke Length | 12 in |
Description
Air Cylinder, Mounting Style Basic, Bore Diameter 1 in, Stroke Length 12 in, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Inch, End Cap Material Aluminum, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- D&D Timing Belt, L, 0.75 x 36.7in PL, T98 (367L075)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (6X399)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC075-0100)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (4MU39)
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting (4MU51)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEF2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB150-1200)
- FESTO Standards-Based Cylinder DSNU-25-125-PPV-A (DSNU-25-125-PPV-A)
- Speedaire Air Cylinders