Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # NCDMC125-0800
Zoro # G3307184
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDMC125-0800
- Zoro # G3307184
- UPC # 190735641583
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.44 in |
Overall Length | 13.87 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in NPT |
Air Cylinder Bore Dia. | 1 1/4 in |
Dimension A | 13 87/100 in |
Dimension C | 13.47 in |
Rod Thread Size | 7/16"-20 |
Dimension B | 1.32 in |
Body Diameter | 1 5/16 in |
Rod Diameter | 7/16 in |
Inlet Size | 1/8 in |
End Cap Length | 1/4 in |
Bore Diameter | 1 1/4 in |
Stroke Length | 8 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- PRECISION BRAND Hose Clamp, 5/16" to 7/8" Dia., PK10 (M6S)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC150-0300)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC150-0200)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (4MU39)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85F25-200)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- SMC Compact Cylinder, 32mm Bore, 150mm Stroke (CDQ2A32-150DCMZ)
- Speedaire Pneumatic System Components