Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting
Mfr # NCDMC150-0700
Zoro # G2581695
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCDMC150-0700
- Zoro # G2581695
- UPC # 190735641699
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.44 in |
Overall Length | 12.63 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in NPT |
Dimension B | 1.56 in |
Dimension A | 12 63/100 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Rod Thread Size | 7/16"-20 |
Dimension C | 12.26 in |
End Cap Length | 1/4 in |
Body Diameter | 1 9/16 in |
Inlet Size | 1/8 in |
Stroke Length | 7 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/2 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- D&D 56 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22555)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 1.25 HP (ABPK-200)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC125-0800)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC125-1200)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC125-1000)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (5ZEH0)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting (5VLG4)
- Speedaire Pneumatic System Components