Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 5ZEA5
Zoro # G2657514
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5ZEA5
- Zoro # G2657514
- UPC # 190735677995
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 8.44 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension Cc | 0.437 in |
Dimension Kk | 7/16"-20 UNF |
Dimension E | 0.88 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension A | 3/4 in |
Dimension C | 0.25 in |
Rod Thread Size | 7/16"-20 |
Dimension B | 0.749 in |
Dimension D | 0.38 in |
Dimension J | 0.25 in |
Dimension N1 | 3/4"-16 |
Bore Diameter | 1 1/2 in |
Nose Mount Thread Size | 3/4"-16 |
Stroke Length | 4 in |
Overall Height | 8 7/16 in |
Inlet Size | 1/8 in |
Rod Diameter | 7/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 8 7/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- LPS Heavy Duty Silicone Lubricant, White, 5 Gal. (01505)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEA6)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZDZ7)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA3)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB075-0100)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 500 mm Stroke, Rodless Double Acting (CY3B40TN-500)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting (5VLC6)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- Speedaire Air Cylinders