Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5UYU8
Zoro # G7647543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5UYU8
- Zoro # G7647543
- UPC # 190735650516
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 41.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Rod Thread Size | 1/2"-20 |
Dimension A | 3/4 in |
Dimension J | 1 in |
Dimension C | 0.375 in |
Dimension B | 1.125 in |
Dimension Nt | 1/4"-20 |
Dimension G | 1.5 in |
Dimension Kk | 1/2"-20 |
Dimension E | 2 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Stroke Length | 36 in |
Overall Height | 41 3/8 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type Adjustable, Stroke Length 36 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 41 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.