Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/2 in Bore, 30 in Stroke, NFPA Double Acting (Discontinued)
Mfr # 5UYT6
Zoro # G7647421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5UYT6
- Zoro # G7647421
- UPC # 190735650394
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 35.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension A | 3/4 in |
Dimension B | 1.125 in |
Dimension C | 0.375 in |
Dimension E | 2 in |
Dimension Nt | 1/4"-20 |
Dimension Kk | 1/2"-20 |
Dimension J | 1 in |
Rod Thread Size | 1/2"-20 |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension G | 1.5 in |
Bore Diameter | 1 1/2 in |
Stroke Length | 30 in |
Inlet Size | 1/4 in |
Overall Height | 35 3/8 in |
Rod Diameter | 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type Adjustable, Stroke Length 30 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 35 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.