Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting
Mfr # 3ATH3
Zoro # G2796665
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3ATH3
- Zoro # G2796665
- UPC # 190735620649
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.63 in |
Overall Length | 3.88 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Dimension A | 2 31/50 in |
Dimension G | 0.7 in |
Rod Thread Size | 3/8"-24 |
Dimension C | 2.19 in |
Dimension F | 0.63 in |
Dimension H | 0.5 in |
Dimension J | 0.5 in |
Dimension E | 3/8"-24 UNF |
Dimension D | #10 |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension L | 1/8 in NPT |
Bore Diameter | 1 1/2 in |
Overall Height | 3 7/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 3 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 1.46 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Body Material Grade 304, Overall Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Silicone Spray and Release Agent, 20oz, 12PK (SW946)
- RULAND Coupling, Oldham Clamp, Bore 8 mm (MOCT25-8-A)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME075-1200)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5VLN4)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (5ZEJ6)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (4MU44)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X388)
- Speedaire Pneumatic System Components