Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # NCDMC150-0200
Zoro # G2897693
original price:
$106.99
10% off
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCDMC150-0200
- Zoro # G2897693
- UPC # 190735641644
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.44 in |
Overall Length | 7.63 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in NPT |
Dimension A | 7 63/100 in |
Dimension C | 7.26 in |
Rod Thread Size | 7/16"-20 |
Dimension B | 1.56 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Rod Diameter | 7/16 in |
Stroke Length | 2 in |
Body Diameter | 1 9/16 in |
Bore Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
End Cap Length | 1/4 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081212)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-33)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC125-1200)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC150-0700)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (6X378)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMC106-0400)
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (6CZZ4)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC075-0200)
- Speedaire Air Cylinders