Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 16 in Stroke, NFPA Double Acting
Mfr # 5TEF3
Zoro # G7647157
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5TEF3
- Zoro # G7647157
- UPC # 190735637906
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 21.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension Nt | 1/4"-20 |
Dimension C | 0.375 in |
Dimension G | 1.5 in |
Dimension J | 1 in |
Dimension A | 3/4 in |
Dimension B | 1.125 in |
Rod Thread Size | 1/2"-20 |
Dimension Kk | 1/2"-20 |
Dimension E | 2 in |
Overall Height | 21 3/8 in |
Inlet Size | 1/4 in |
Stroke Length | 16 in |
Rod Diameter | 5/8 in |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 1 1/2 in, Cushion Type Adjustable, Stroke Length 16 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 21 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, NFPA Double Acting (5TDY0)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, ISO Double Acting (6ZC47)
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting (NCDMB125-0100CS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC075-0100)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC106-0600)
- FESTO Standards-Based Cylinder DSNU-20-250-P-A (DSNU-20-250-P-A)
- Speedaire Pneumatic System Components