Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Compact Double Acting
Mfr # 5YCL0
Zoro # G6044026
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5YCL0
- Zoro # G6044026
- UPC # 190735673881
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 1.5 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Dimension C | 2.19 in |
Dimension J | 0.5 in |
Rod Thread Size | 3/8"-24 |
Dimension L | 1/8 in NPT |
Dimension H | 0.5 in |
Dimension D | #10 |
Dimension A | 2 31/50 in |
Dimension F | 0.63 in |
Dimension E | 3/8"-24 |
Air Cylinder Bore Dia. | 1 1/2 in |
Inlet Size | 1/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 1/2 in |
Overall Height | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 1 1/2 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- TSUBAKI Roller Chain, Riveted, 100 ANSI, 10 ft. (100-10)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- MARATHON MOTORS Close-Coupled Pump Motor10 HP, 3465 rpm (215TCDW7002)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting (C76F32-10)
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting (5VMA5)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting (5VMK1)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMR106-0800)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- Speedaire Air Cylinders