Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting
Mfr # 5YCZ5
Zoro # G6044193
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5YCZ5
- Zoro # G6044193
- UPC # 190735674697
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.375 in |
Overall Length | 2.88 in |
Port Size | 1/8 in NPT |
Dimension C | 2.19 in |
Dimension E | 1/4"-20 UNC |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension J | 0.5 in |
Dimension D | #10 |
Dimension JJ | 0.69 in |
Dimension H | 0.562 in |
Dimension F | 0.38 in |
Dimension A | 2 63/100 in |
Dimension L | 1/8 in NPT |
Dimension B | 1.31 in |
Bore Diameter | 1 1/2 in |
Overall Height | 2 7/8 in |
Rod Diameter | 3/8 in |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 2 7/8 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MJ (2403-06-05)
- WEATHERHEAD Spacer Ring, 1555753 (ET425SR-075D)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1/2 in Stroke, Compact Double Acting (5YCL0)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5MMG8)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5VKX3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 160 mm Stroke, ISO Double Acting (5VMA1)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting (5VLX5)
- Speedaire Air Cylinders