Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting
Mfr # NCDME106-0900
Zoro # G3007417
original price:
$104.48
18% off
new price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDME106-0900
- Zoro # G3007417
- UPC # 190735642467
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 13.62 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.25 in |
Port Size | 1/8 in NPT |
Dimension B | 1.12 in |
Dimension C | 13.34 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Rod Thread Size | 5/16"-24 |
Dimension A | 13 31/50 in |
Inlet Size | 1/8 in |
Body Diameter | 1 1/8 in |
Bore Diameter | 1 1/16 in |
Nose Mount Thread Size | 5/8"-18 |
Stroke Length | 9 in |
End Cap Length | 1/8 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (5VLF2)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting (6X380)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC150-0300)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting (5UZA8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (5VKZ4)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- Speedaire Air Cylinders