Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # NCDMC106-0800
Zoro # G2962547
original price:
$109.52
18% off
new price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDMC106-0800
- Zoro # G2962547
- UPC # 190735641460
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 12.75 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension C | 12.47 in |
Dimension A | 12 3/4 in |
Dimension B | 1.12 in |
Rod Thread Size | 5/16"-24 |
Air Cylinder Bore Dia. | 1 1/16 in |
Bore Diameter | 1 1/16 in |
End Cap Length | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Rod Diameter | 5/16 in |
Stroke Length | 8 in |
Inlet Size | 1/8 in |
Body Diameter | 1 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC106-0900)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC106-0700)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZDZ8)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting (5UZC8)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- FESTO Compact Cylinder ADVU-25-50-P-A (ADVU-25-50-P-A)
- Speedaire Air Cylinders