Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting
Mfr # NCDMB106-0800
Zoro # G2844195
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCDMB106-0800
- Zoro # G2844195
- UPC # 190735640326
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 11.75 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension C | 1/2 in |
Dimension B | 1.12 in |
Rod Thread Size | 5/16"-24 |
Dimension A | 11 3/4 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Stroke Length | 8 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Bore Diameter | 1 1/16 in |
Body Diameter | 1 1/8 in |
End Cap Length | 1/4 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9203)
- TRITAN Angular Contact Ball Bearing, 6400lb., NBR (5206 2RS/C3 PRX)
- SKF SKF 6306 RS, Single Row Ball Bearings (6306 RS)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB106-0400)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 24 in Stroke, Round Body Double Acting (5VML1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (6X381)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- Speedaire Air Cylinders