Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # NCDMB106-0600
Zoro # G2823606
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDMB106-0600
- Zoro # G2823606
- UPC # 190735640302
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 9.75 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension A | 9 3/4 in |
Dimension B | 1.12 in |
Rod Thread Size | 5/16"-24 |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension C | 1/2 in |
End Cap Length | 1/4 in |
Rod Diameter | 5/16 in |
Bore Diameter | 1 1/16 in |
Body Diameter | 1 1/8 in |
Stroke Length | 6 in |
Nose Mount Thread Size | 5/8"-18 |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-081020 Steel Reducer Bushing 3 Pack (SRB-081020X3)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202 10ZZE 5/8 BORE)
- MEGUIARS AUTOMOTIVE Pro Grit Guard Bucket Strainer (X3003)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC125-0600)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMC125-0200CS)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF3)
- FESTO Guided Drive DFM-50-100-P-A-KF (DFM-50-100-P-A-KF)
- Speedaire Air Cylinders