Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # NCDMB106-0300CS
Zoro # G2500775
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCDMB106-0300CS
- Zoro # G2500775
- UPC # 190735640807
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.31 in |
Overall Length | 7.24 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension B | 1.12 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension A | 7 6/25 in |
Dimension E | 1/8 in NPT |
Rod Thread Size | 5/16"-24 |
Dimension C | 1.12 in |
Dimension D | 5/8"-18 UNF |
Stroke Length | 3 in |
Rod Diameter | 5/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/16 in |
Body Diameter | 1 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- DAYTON Rubber Tip (TT941-A6G)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (NCDMC106-0100CS)
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (6CZZ4)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85E25-200)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (5MMC4)
- FESTO Round Cylinder DSNU-32-320-P-A (DSNU-32-320-P-A)
- Speedaire Air Cylinders