Shop All Air Cylinders
Speedaire
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting
Mfr # 5YCT3
Zoro # G7426133
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5YCT3
- Zoro # G7426133
- UPC # 190735674147
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.5 in |
Overall Length | 2.88 in |
Rod Thread Length | 45/64 in |
Port Size | 1/8 in NPT |
Rod Thread Size | 5/16"-24 |
Dimension A | 2 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension C | 1.69 in |
Dimension J | 0.5 in |
Dimension H | 0.44 in |
Dimension F | 0.5 in |
Dimension E | 5/16"-24 |
Dimension L | 1/8 in NPT |
Dimension D | #6 |
Rod Diameter | 1/2 in |
Overall Height | 2 7/8 in |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Bore Diameter | 1 1/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 2 7/8 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46LN0149X)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 4.75" OD (2BK50H)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 6000mm PL, 3 Band (3/SPB6000)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5VNJ6)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting (5VLH2)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC075-0300CS)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZDZ8)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- Speedaire Air Cylinders