Shop All Air Cut-Off Tools
Speedaire
Air Cut Off Tool, Light, 0.5 HP, 90 psi
Mfr # 48MA06
Zoro # G5576719
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Free Speed 20,000 RPM
- Wheel Dia. 3 in
- CFM @ Full Load 24.0
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 48MA06
- Zoro # G5576719
- UPC # 190735986820
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 3 in |
Overall Length | 7 1/2 in |
Spindle Dia. | 1/4 in |
Spindle Diameter | 21.7 mm |
Air Inlet Connection Size | 1/4 in |
Arbor Hole Size | 3/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Description
Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Light Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Accessory Free Tool Change No, Kit Contents (1) Bare Tool, (8) Cut-Off Wheels, Includes 14mm Hex Wrench, 3/16 in Wrench, Plastic Case, Cut Off Wheels, Speed Control Lever, Lever Type Safety Lock Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Taper Mount Drill Chuck 0-1/2 X Jt-33 (561706)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- FLORIDA PNEUMATIC 4 in. Composite Inside Cutt Offtool (FL98853)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- Speedaire Air Cut-Off Tools