Shop All Air Cut-Off Tools
Speedaire
Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L
Mfr # 48MA05
Zoro # G5234209
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Free Speed 20,000 RPM
- Wheel Dia. 3 in
- CFM @ Full Load 24.0
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA05
- Zoro # G5234209
- UPC # 190735986387
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 3 in |
Overall Length | 7 1/2 in |
Spindle Dia. | 1/4 in |
Arbor Hole Size | 3/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Air Inlet Connection Size | 1/4 in |
Spindle Diameter | 21.7 mm |
Description
Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Light Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Accessory Free Tool Change No, Kit Contents (1) Bare Tool, Includes 14mm Hex Wrench, 3/16 in Wrench, Speed Control Lever, Lever Type Safety Lock Off, Maximum Wheel Thickness 1/16 in, Arbor Hole Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Masons Hammer, 36" Handle, 16 lb. (BL336)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- PROTO SAE Quad- Lobe 1/2 in Tip Size (PO46232)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- SUNEX CUT-OFF TOOL 3" QUIET REV. (SUSX6210)
- Speedaire Air Cut-Off Tools