Shop All Air Cut-Off Tools
Speedaire
Air Cut Off Tool, 4 In Wheel
Mfr # 21AC05
Zoro # G6080365
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Free Speed 17,000 RPM
- Wheel Dia. 4 in
- CFM @ Full Load 16.0
- HP 0.5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AC05
- Zoro # G6080365
- UPC # 190735605578
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4 in |
Spindle Dia. | 14.5mm |
Overall Length | 15 3/4 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 9/16 in |
Air Inlet Connection Size | 1/4 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 4 in |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 0.7 hp, Max. Speed 17,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Parallel, Reach Extended Reach, Accessory Free Tool Change Yes, Kit Contents (1) Bare Tool, Includes 4mm Hex Key, Spanner, Speed Control Lever, Lever Type Safety, Maximum Wheel Thickness 1/16 in, Arbor Hole Shape Round, Arbor Hole Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 27mm Metric Ratcheting Combination Wrench (45-96-9327)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- ASTRO PNEUMATIC ONYX FLEX HEAD REV HD CUT OFF TOOL (AO408)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- Speedaire Air Cut-Off Tools