Shop All Air Compressor Pumps
Speedaire
Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder
Mfr # 2WGX7
Zoro # G3159292
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp, 3 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 135 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 2WGX7
- Zoro # G3159292
- UPC # 190735611203
- Country of Origin China
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 in |
Stroke Length | 2 in |
Overall Height | 11.25 in |
Sheave Size @ 1725 RPM | 4 in, 5 29/32 in |
Bore Dia. | 2 3/4 in |
Overall Depth | 10.25 in |
Overall Width | 7 in |
Bore Diameter | 2.75 in |
Outlet Size | 0.37 in |
Flywheel Diameter | 10 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 7.9 cfm @ 135 psi, Number of Cylinders 2, Maximum Operating Pressure 135 psi, Flywheel Diameter 10 in, Flywheel Included Yes, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Reed, Valve Material Stainless Steel, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-12-5)
- LEGRIS Flow Control Regulator, Tube Sz 5/32 In (7010 04 20)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (1WD23)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- SPEEDAIRE Air Compressor Pump, 1 1/2, 2, 1 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX6)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- Speedaire Air Compressors