Shop All Air Compressor Pumps
Speedaire
Air Compressor Pump, 1 Stage, 1 Cylinder
Mfr # Q0306001AJ
Zoro # G303528925
product price: $2,935.99
/ea
Free Shipping & Returns
$2,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Flywheel Diameter 13 in
- Maximum Output Power 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Q0306001AJ
- Zoro # G303528925
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Diameter | 13 in |
Details
Item | Air Compressor Pump |
Number of Stages | 1 |
Lubrication Type | Splash Lubricated |
Number of Cylinders | 1 |
Maximum Output Power | 3 hp |
Average Pump Life | 20,000 hr |
Maximum Operating Pressure | 145 psi |
Free Air Flow Rate @ Maximum Pressure | 10.1 cfm @ 100 psi |
Flywheel Included | Yes |
Pump Speed | 1,020 RPM |
Compressor Type | Piston |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 10.1 cfm @ 100 psi, Number of Cylinders 1, Maximum Operating Pressure 145 psi, Flywheel Diameter 13 in, Flywheel Included Yes, Pump Speed 1,020 RPM, Compressor Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- MAIN FILTER Hydraulic Filter, replaces WIX 557882, Pressure Line, 5 micron, Outside-In (MF0060200)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B13)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (1WD23)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- Speedaire Air Compressor Pumps