Shop All Air Compressor Pumps
Speedaire
Air Compressor Pump, 1 Stage, 1 Cylinder
Mfr # Q0206001AJ
Zoro # G803528951
product price: $3,016.99
/ea
Free Shipping & Returns
$3,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Free Air Flow Rate @ Maximum Pressure 6.7 cfm @ 100 psi
- Compressor Type Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # Q0206001AJ
- Zoro # G803528951
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Diameter | 11 1/4 in |
Details
Item | Air Compressor Pump |
Number of Stages | 1 |
Lubrication Type | Splash Lubricated |
Number of Cylinders | 1 |
Free Air Flow Rate @ Maximum Pressure | 6.7 cfm @ 100 psi |
Compressor Type | Piston |
Maximum Output Power | 2 hp |
Pump Speed | 1,250 RPM |
Average Pump Life | 20,000 hr |
Maximum Operating Pressure | 145 psi |
Flywheel Included | Yes |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 6.7 cfm @ 100 psi, Number of Cylinders 1, Maximum Operating Pressure 145 psi, Flywheel Diameter 11 1/4 in, Flywheel Included Yes, Pump Speed 1,250 RPM, Compressor Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muffler 32 Oz Gl Lub 3/4 Sp Aa900E (AA900E)
- MI-T-M Spark Plug Boot, 90Deg (44-0118)
- WEATHERHEAD Fitting 3/8In Tubex1/2In Pipe (C5205X6X8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.35 inch OD (3B80SK)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 2 Stage, 16 oz Oil Capacity, 2 Cylinder (40KH93)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- SPEEDAIRE Air Compressor Pump, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2011)
- Speedaire Air Compressors