Shop All Air Compressor Pumps
Speedaire
Air Compressor Pump, 1 Stage, 1 Cylinder
Mfr # Q0106001AJ
Zoro # G203528957
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Pump Speed 1,120 RPM
- Flywheel Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # Q0106001AJ
- Zoro # G203528957
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Diameter | 9 1/2 in |
Details
Item | Air Compressor Pump |
Number of Stages | 1 |
Lubrication Type | Splash Lubricated |
Number of Cylinders | 1 |
Pump Speed | 1,120 RPM |
Flywheel Included | Yes |
Maximum Operating Pressure | 145 psi |
Compressor Type | Piston |
Free Air Flow Rate @ Maximum Pressure | 4.2 cfm @ 100 psi |
Average Pump Life | 20,000 hr |
Maximum Output Power | 1 hp |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 4.2 cfm @ 100 psi, Number of Cylinders 1, Maximum Operating Pressure 145 psi, Flywheel Diameter 9 1/2 in, Flywheel Included Yes, Pump Speed 1,120 RPM, Compressor Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP60 1 1/8 (2VP60 1 1/8)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-3/16 In. H (TOCF20)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- SPEEDAIRE Air Compressor Pump, 20 hp, 25 hp, 30 hp, 2 Stage, 6.3333 qt Oil Capacity, 4 Cylinder (R2-30A-P10)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 2 Stage, 16 oz Oil Capacity, 2 Cylinder (40KH93)
- SPEEDAIRE Air Compressor Pump, 1 1/2, 2, 1 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX6)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- Speedaire Air Compressor Pumps