Shop All Air Compressor Covers
Speedaire
Air Compressor Cover, Black
Mfr # AG-S1005
Zoro # G6117316
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors, Combination Power Units
- Height (In.) 22.25 in
- Color Black
- Material Vinyl Backed Polyester
- Width (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AG-S1005
- Zoro # G6117316
- UPC # 190735604663
- Country of Origin United States
- Category Air Compressor Covers
Dimensions
Height (In.) | 22.25 in |
Width (In.) | 18 in |
Length (In.) | 22.25 in |
Overall Height | 22.25 in |
Overall Width | 18 in |
Overall Length | 22.25 in |
Grommet Inside Diameter | 3/8 in |
Details
Item | Air Compressor Cover |
For Use With | Air Compressors, Combination Power Units |
Color | Black |
Material | Vinyl Backed Polyester |
Grommet I.D. (In.) | 0.375 in |
Description
Air Compressor Cover, Overall Length 22.25 in, Overall Width 18 in, Overall Height 22.25 in, For Use With Air Compressors, Combination Power Units, Material Vinyl Backed Polyester, Color Black, Grommet Inside Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century EM3736F, Condenser Fan, 1/4 HP, 1075 RPM, 460V, Totally Enclosed (EM3736F)
- TIMKEN TRB Single Cone <4 OD, NA13687-2 (NA13687-2)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5V800)
- SPEEDAIRE Black Air Compressor Cover (AG-S1002)
- Speedaire Air Compressor Covers