Shop All Stationary Electric Air Compressors
Speedaire
Air Compressor
Mfr # AM2-PM09-20G
Zoro # G803614739
product price: $2,323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,323.99
Free 30-Day Returns
Key Features
- Includes (2) Gauges, 16.5 in Fly Wheel, Manual Drain, Pilot Valve, Regulator
- Overall Height 41.5 in
- Overall Length 46 in
- Lubrication Type Splash Lubricated
- Weight 306 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AM2-PM09-20G
- Zoro # G803614739
- UPC # 016977223007
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 41.5 in |
Overall Length | 46 in |
Overall Width | 26 in |
Outlet Size | 3/8 in |
Air Tank Size | 20 gal |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 9 hp, Engine Brand Mi-T-M, Free Air Flow Rate 17.2 cfm, Free Air Flow Rate @ Maximum Pressure 17.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Starter Type Recoil, Sound Level Not Rated, Pump Type Reciprocating, Maximum Speed 3,500 RPM, Duty Cycle Continuous, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 24.7 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- BESTORQ BX85 Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (5632)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC54)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- Speedaire Stationary Electric Air Compressors